Broan Md8tu 8" Universal Automatic

Item #: 0933200

Cat #: MD8TU

UPC: 026715203796

$ 294.16 EA
Company wide:
0 in stock
Documents & Guides
8" Universal Automatic Make-up Air Damper With Pressure Sensor Kit

Overview

8" Universal Automatic Make-up Air Damper With Pressure Sensor Kit
Also known as: 026715203796, MD8TU, BRNMD8TU

Specifications

Diameter: 8 in
Diameter: 8 in