Compression Lug, Flanged, 2/0 AWG, 2-Hole Stud 1/2", Copper

Item #: 0933195

Cat #: BLU3/0S1FL

UPC: 785037226059

$ 11.22 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Flanged, Diesel Locomotive Cable Range 2/0 AWG, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Overview

Compression Lug, Flanged, Diesel Locomotive Cable Range 2/0 AWG, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Also known as: 785037226059, BLU3/0S1FL, PENBLU30S1FL

Specifications

Material: Copper
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 3/0