LED Light Kit for Enclosure, 90 - 265V AC, Set Screw Mount, Non-Metallic

Item #: 0933171

Cat #: LEDA1S35

UPC: 783510260781

Company wide:
0 in stock
LED Light Kit for Enclosure, 90 - 265V AC, Set Screw Mount, Non-Metallic, Light Gray

Overview

LED Light Kit for Enclosure, 90 - 265V AC, Set Screw Mount, Non-Metallic, Light Gray

LED light kits provide interior enclosure lighting. These light kits are ideal for remote and darkened enclosure applications. The light can be mechanically fastened with included hardware to maintain enclosure UL listing (up to Type 4X), or can be magnetically attached to flat steel surfaces. The lights have auto-sensing circuitry (AC voltage 90 VAC to 265 VAC and DC voltage 20 VDC to 60 VDC). LED lights are light-weight and in a small form factor while providing 400 lm of 6000-7000K light. Power consumption for all models is 5 watts.

Also known as: 783510260781, LEDA1S35, HOFLEDA1S35

Specifications

Material: Plastic
Material: Plastic