Wrist Tool Lanyard - Size: XL/L, Black

Item #: 0933162

Cat #: 19052

UPC: 720476190523

Call for price
Company wide:
0 in stock
Documents & Guides
Wrist Tool Lanyard, Length: 7.5", Capacity: 2lbs, Color: Black, Size: L/XL.

Overview

Wrist Tool Lanyard, Length: 7.5", Capacity: 2lbs, Color: Black, Size: L/XL.

Adjustable wrist lanyard tethers tools limiting the distance of a dropped tool and reduces snag hazards.

Also known as: 720476190523, 19052, ERG19052

Specifications

Weight Capacity: 2 lbs
Length: 7.500 in
Weight Capacity: 2 lbs
Length: 7.500 in