1" Die Cast Female Loop, Antique Brass

Item #: 0933110

Cat #: 90-203

UPC: 045923902031

Company wide:
0 in stock
Documents & Guides
1" Female Loops; 1/8 IP With Wireway; 10lbs Max; Antique Brass Finish

Overview

1" Female Loops; 1/8 IP With Wireway; 10lbs Max; Antique Brass Finish
Also known as: 045923902031, 90-203, SAT90203

Specifications

Color: Antique Brass
Dimmable: No
Color: Antique Brass
Dimmable: No