Lamp, 300 Watt, PAR56, Medium Flood, 130V, Mogul End Prong

Item #: 0933053
Cat #: 300PAR56MFL130V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Lamp, 300 Watt, PAR56, Medium Flood, 130 Volt, GX16d Extended Mogul End Prong

Overview

Lamp, 300 Watt, PAR56, Medium Flood, 130 Volt, GX16d Extended Mogul End Prong
Also known as: 300PAR56MFL130V, CND300PAR56MFL130V

Specifications

Base: Mogul Screw End Prong (GX16d)
Volts AC: 130
Wattage: 300
Type: Flood
Light Technology: Incandescent
Base: Mogul Screw End Prong (GX16d)
Wattage: 300
Light Technology: Incandescent
Volts AC: 130
Type: Flood

Customer Reviews

No reviews for this product
(0)