GFCI Receptacle, 15A, 125V, White *** Discontinued ***

Item #: 0933046
Cat #: GF15WLA
UPC: 883778379024
Call for price
Company wide:
0 in stock
Documents & Guides
GFCI Receptacle, 15A, 125V, WhiteGFCI Receptacle, 15A, 125V, White, Circuit Guard, Flush, Nylon Face, Bacn & Side Wired, Automatic Grounding Clip, NEMA 5-15R *** Discontinued ***

Overview

GFCI Receptacle, 15A, 125V, WhiteGFCI Receptacle, 15A, 125V, White, Circuit Guard, Flush, Nylon Face, Bacn & Side Wired, Automatic Grounding Clip, NEMA 5-15R *** Discontinued ***
Also known as: 883778379024, GF15WLA, BRYGF15WLA

Specifications

Type: Receptacle, GFCI, Decora
Color: Light Almond, White
Amps: 15
Gangs: 1
Material: Nylon
NEMA Configuration: 5-15R
Volts AC Range: 120, 125
Type: Receptacle, GFCI, Decora
Amps: 15
Material: Nylon
Volts AC Range: 120, 125
Color: Light Almond, White
Gangs: 1
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)