100 WATT SEALED BEAM; PAR36; 25 AVERAGE RATED HOURS; SCREW TERMNIAL BASE; 13 VOLTS

Item #: 0933045

Cat #: S4320

UPC: 045923043208

Company wide:
0 in stock
Documents & Guides
100 WATT SEALED BEAM; PAR36; 25 AVERAGE RATED HOURS; SCREW TERMNIAL BASE; 13 VOLTS

Overview

100 WATT SEALED BEAM; PAR36; 25 AVERAGE RATED HOURS; SCREW TERMNIAL BASE; 13 VOLTS
Also known as: 045923043208, S4320, SATS4320

Specifications

Wattage: 100
Shape: PAR36 (Sealed Beam)
Volts AC: 13
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Wattage: 100
Volts AC: 13
Dimmable: No
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Base: Screw Terminal (MP2)