Adapter EMT Steel Compression to FMC (Flex)

Item #: 0933030
Cat #: FLXEMT200
UPC: 66236421506
$ 52.73 EA
Company wide:
0 in stock
Documents & Guides
Adapter EMT Steel Compression to FMC (Flex), 2" Trade Size, Alloy Steel Construction, Zinc Plated with Chromate Finish

Overview

Adapter EMT Steel Compression to FMC (Flex), 2" Trade Size, Alloy Steel Construction, Zinc Plated with Chromate Finish
Also known as: 66236421506, FLXEMT200, AMFFLXEMT200

Specifications

Material: Alloy Steel
Size: 2 in
Finish: Zinc Plated
Material: Alloy Steel
Finish: Zinc Plated
Size: 2 in

Customer Reviews

No reviews for this product
(0)