SUBPANEL BENT

Item #: 0933028

Cat #: SCE30P20

UPC:

$ 71.41 EA
Company wide:
0 in stock
Documents & Guides
SAGSCE30P20 BACK PANEL

Overview

SAGSCE30P20 BACK PANEL
Also known as: SCE30P20, SAGSCE30P20

Specifications

Height: 30 in
Width: 20 in
Material: Carbon Steel
Height: 30 in
Material: Carbon Steel
Width: 20 in