70 Watt Bulb Clear Ceramalux Non-Cycling

Item #: 0932972
Cat #: C70S62/ALTO NC HPS
UPC: 046677467326
$ 47.22 EA
Company wide:
0 in stock
Documents & Guides
High Pressure Sodium, Ceramalux, Non-Cycling Lamp, 70W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 6300, CRI: 14, Color Temp: 2150K, ANSI Code: S62. *Philips Part # 42665-0*

Overview

High Pressure Sodium, Ceramalux, Non-Cycling Lamp, 70W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 6300, CRI: 14, Color Temp: 2150K, ANSI Code: S62. *Philips Part # 42665-0*
Also known as: 046677467326, C70S62/ALTO NC HPS, PHIC70S62ALTONCHPS

Specifications

Shape: ED23-1/2 (Elliptical Dimple)
Wattage: 70
Lumens: 6300
ANSI Code: S62
Color Temperature: 2150 (Warm White)
Base: Mogul Screw (E39)
Volts AC: 120, 277
Color Rendering Index (CRI): 14
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple)
Lumens: 6300
Color Temperature: 2150 (Warm White)
Volts AC: 120, 277
Light Technology: HID
Wattage: 70
ANSI Code: S62
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 14

Customer Reviews

No reviews for this product
(0)