Ege 80 Amp Dc Breaker W/o Term

Item #: 0932939

Cat #: EGEDC3080FFW

UPC: 786685521343

$ 1264.98 EA
Company wide:
0 in stock
Ege 80 Amp Dc Breaker W/o Term

Overview

Ege 80 Amp Dc Breaker W/o Term
Also known as: 786685521343, EGEDC3080FFW, CUTEGEDC3080FFW

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 80
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y