Ege 50 Amp Dc Breaker W/o Term

Item #: 0932938

Cat #: EGEDC3050FFW

UPC: 786685521312

$ 1049.92 EA
Company wide:
0 in stock

Overview

Ege 50 Amp Dc Breaker W/o Term
Also known as: 786685521312, EGEDC3050FFW, CUTEGEDC3050FFW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 347, 600Y
Amps: 50
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 50