
AL MEC 250-1/0 1/2-13 T WITHFEMALE MTG
Item #: 0932868
Cat #: GRF-250A
UPC: 783669286083
Company wide:
0
in stock
Permaground Aluminum Grounding Connector, Dual Rated, Conductor Range 250-1/0, Female, 1/2in Bolt Size, Tin Plated
Overview
Permaground Aluminum Grounding Connector, Dual Rated, Conductor Range 250-1/0, Female, 1/2in Bolt Size, Tin Plated
nVent ERICO PermaGround Transformer Tank Grounding Connector, Internal Thread is a connector designed to provide a secure and reliable connection for grounding the transformer tank to the electrical grounding system. The internal thread allows for a stud or bolt from the grounding conductor to be screwed into the connector, creating a low-resistance pathway to ground.
Also known as: 783669286083, GRF-250A, CADGRF250A
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- Elongated steel stud provides ease of grounding a single conductor to steel structure or tap a single conductor from bus bar
Specifications
| Material: | Aluminum |
| Allowable Gauge Range: | 1/0 - 250 |
| Finish: | Bare |
| Material: | Aluminum |
| Finish: | Bare |
| Allowable Gauge Range: | 1/0 - 250 |