Milb Uc3426-xl 20a 6t Rl Ts Prov Ou

Item #: 0932855

Cat #: UC3426-XL

UPC: 784572144453

$ 321.35 EA
Company wide:
0 in stock
Documents & Guides
MLB UC3426-XL 20A 6T RL TS P

Overview

MLB UC3426-XL 20A 6T RL TS P
Also known as: 784572144453, UC3426-XL, MLBUC3426XL

Specifications

Mounting: Surface
Phase: 1
Amps: 20
Standards: California Proposition 65
Mounting: Surface
Amps: 20
Phase: 1
Standards: California Proposition 65