FMC Flex Connector, Steel, 1"

Item #: 0932829

Cat #: FLX100B

UPC: 662364211029

$ 5.62 EA
Company wide:
124 in stock
Documents & Guides
FMC Flex Connector, Steel, 1 Inch

Overview

FMC Flex Connector, Steel, 1 Inch
Also known as: 662364211029, FLX100B, AMFFLX100B

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel