13W CFL Lamp, 41K

Item #: 0932819

Cat #: S7218

UPC: 045923072185

Company wide:
0 in stock
13 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

13 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072185, S7218, SATS7218

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Wattage: 13
Volts AC: 120
Light Technology: CFL
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 900
Dimmable: No