25W CA8 Incandescent Lamp, Frosted

Item #: 0932750

Cat #: S3778

UPC: 045923037788

Company wide:
0 in stock
Documents & Guides
25 Watt CA8 Incandescent; Frost; 1500 Average rated hours; 200 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

25 Watt CA8 Incandescent; Frost; 1500 Average rated hours; 200 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 045923037788, S3778, SATS3778

Specifications

Shape: CA8 (Candle Angular)
Volts AC: 120
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 200
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA8 (Candle Angular)
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Wattage: 25
Lumens: 200
Dimmable: Yes
Base: Candelabra Screw (E12)