
Air Conditioner, T-Series, Compact, Outdoor, BTU: 800, 115V
Item #: 0932718
Cat #: T150116G151
UPC: 783510224929
$ 6799.44 EA
Company wide:
0
in stock
Documents & Guides
Air Conditioner, T-Series, Compact, Outdoor, BTU: 800, 115 Volt, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package and Heater Package.
Overview
Air Conditioner, T-Series, Compact, Outdoor, BTU: 800, 115 Volt, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package and Heater Package.
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510224929, T150116G151, HOFT150116G151
Features & Benefits
- Compact footprint to minimize real estate and maximize capacity
- Models for 115, 230 and 460 VAC power input
- Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C
- UL Listed to save customers time and money with agency approvals (some models UL recognized)
- Painted galvanized or stainless steel sheet-metal cover for rugged factory and outdoor environments
- Reliable mechanical thermostat on enclosure side of the unit
- Dual condenser-side air movers for performance redundancy
- Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
- Exterior and fully recessed mounting options on many models
- Easy-mount flanges for simple installation
Specifications
| Width: | 7.500 in |
| Height: | 15.750 in |
| Depth: | 6.300 in |
| IP/NEMA Rating: | NEMA 4X |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #3 |
| Weight: | 27.600 lb |
| Width: | 7.500 in |
| Depth: | 6.300 in |
| Material: | Stainless Steel 304 |
| Weight: | 27.600 lb |
| Height: | 15.750 in |
| IP/NEMA Rating: | NEMA 4X |
| Finish: | Brushed #3 |