PLATT logo

14/3 9' STW BLACK EXTENSION CORD, 3-Outlets

Item #: 0932696
Cat #: 3130
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
All Weather 3-Outlet Adapter. STW. For Heavy Duty Power Tools and Industrial and Construction Equipment. NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. Length: 9 ft. Color: Black.

Overview

All Weather 3-Outlet Adapter. STW. For Heavy Duty Power Tools and Industrial and Construction Equipment. NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. Length: 9 ft. Color: Black.
Also known as: 3130, CLM3130

Specifications

Type: Adapter, 3 Outlet, Tap, Weather Resistant
Conductors: 3
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15
Gauge: 14
Type: Adapter, 3 Outlet, Tap, Weather Resistant
Volts AC: 120
Amps: 15
Gauge: 14
Conductors: 3
Color: Black
NEMA Configuration: 5-15

Customer Reviews

No reviews for this product
(0)