14/3 9' STW BLACK EXTENSION CORD, 3-Outlets

Item #: 0932696

Cat #: 3130

UPC: 078693031304

$ 50.61 EA
Company wide:
0 in stock
Documents & Guides
All Weather 3-Outlet Adapter. STW. For Heavy Duty Power Tools and Industrial and Construction Equipment. NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. Length: 9 ft., Black

Overview

All Weather 3-Outlet Adapter. STW. For Heavy Duty Power Tools and Industrial and Construction Equipment. NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. Length: 9 ft., Black
Also known as: 078693031304, 3130, SWC3130

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Volts AC: 120
Type: 3 Outlet, Tap, Weather Resistant
Color: Black
Amps: 15
Gauge: 14 AWG
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Color: Black
Gauge: 14 AWG
Conductors: 3
Type: 3 Outlet, Tap, Weather Resistant
Amps: 15