This product has been discontinued.

Water/Gas Pipe Ground Clamp, 2 1/2"–4" Pipe, #10 Solid-#4 Stranded, 6 mm² Stranded-16 mm² Stranded
Item #: 0932652
Cat #: CWP3J
UPC: 782856648345
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Ground Clamp, 2-1/2 to 4 Inch, 4 to 10 AWG, Bronze
Overview
Ground Clamp, 2-1/2 to 4 Inch, 4 to 10 AWG, Bronze
The nVent ERICO PermaGround Water and Gas Pipe Ground Clamp is designed to provide a secure electrical connection for grounding systems.
Also known as: 782856648345, CWP3J, CADCWP3J
Features & Benefits
- Used for connecting copper water pipe, galvanized pipe or steel conduit
- Suitable for use with copper or aluminum conductors
Specifications
| Diameter: | 3 in, 3 1/2 in, 4 in, 2 1/2 in |
| Material: | Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 10 - 4 |
| Diameter: | 3 in, 3 1/2 in, 4 in, 2 1/2 in |
| Standards: | California Proposition 65 |
| Material: | Bronze |
| Allowable Gauge Range: | 10 - 4 |