Conduit Locknut, 4", Steel

Item #: 0932635

Cat #: LN400

UPC: 662364114009

$ 18.33 EA
Company wide:
0 in stock
Documents & Guides
Conduit Locknut, 4 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 4 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit
Also known as: 662364114009, LN400, AMFLN400

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in