Solid grommet edging

Item #: 0932622

Cat #: GES62F-A-C

UPC: 074983405596

$ 49.97 EA
Company wide:
23 in stock
Solid grommet edging with adhesive lined (use one straight edges only), .062" thickness, polyethylene, Natural.

Overview

Solid grommet edging with adhesive lined (use one straight edges only), .062" thickness, polyethylene, Natural.
Also known as: 074983405596, GES62F-A-C, PDTGES62FAC, Cable Tray Edging

Specifications

Length: 100 ft
Width: 0.130 in
Color: Natural
Material: Polyethylene
Length: 100 ft
Color: Natural
Width: 0.130 in
Material: Polyethylene