Conduit Locknut, 3", Steel

Item #: 0932601

Cat #: LN300

UPC: 662364113002

$ 10.71 EA
Company wide:
25 in stock
Documents & Guides
Conduit Locknut, 3 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 3 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit
Also known as: 662364113002, LN300, AMFLN300

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel