Flanged Outlet w/ Cover, Wetguard, 30A, 125V, 2P, 3W

Item #: 0932600

Cat #: 99W47-S

UPC: 078477519653

$ 149.32 EA
Company wide:
0 in stock
Flanged Outlet, Wetguard, 30 Amp, 125 Volt, NEMA L5-30, 2p, 3w, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow

Overview

Flanged Outlet, Wetguard, 30 Amp, 125 Volt, NEMA L5-30, 2p, 3w, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow

30 Amp, 125 Volt, NEMA L5-30, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow

Also known as: 078477519653, 99W47-S, LEV99W47S

Specifications

Type: Grounding
Color: Yellow
Type: Grounding
Color: Yellow