Ground Rod, Copper, 5/8", 12' Long

Item #: 0932582
Cat #: 615812
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Ground Rod, Copper, Length: 12', Diameter: 5/8".

Overview

Ground Rod, Copper, Length: 12', Diameter: 5/8".
Also known as: 615812, CAD615812.

Specifications

Type: Ground Rod
Diameter: 5/8 in
Material: Copper
Length: 12 ft
Standards: California Proposition 65
Type: Ground Rod
Material: Copper
Standards: California Proposition 65
Diameter: 5/8 in
Length: 12 ft

Customer Reviews

No reviews for this product
(0)