6" Directional Trim Eyeball, White

Item #: 0932569
Cat #: 694WB
UPC: 080083634354
$ 32.82 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
6 Inch Trim, Low Profile Eyeball, White

Overview

6 Inch Trim, Low Profile Eyeball, White
Also known as: 080083634354, 694WB, HAL694WB

Specifications

Type: Eyeball Trim
Color: White
Diameter: 6 in
Type: Eyeball Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)