Disconnect Enclosure, Two Door, Free-Standing, 90 x 72 x 20"
Item #: 0932547
Cat #: A907220FSDG
UPC: 783510388195
$ 7435.79 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Enclosure, Free-Standing, Two Door, NEMA 12, 90 x 72 x 20 Inch, Steel With Gray Finish
Overview
Disconnect Enclosure, Free-Standing, Two Door, NEMA 12, 90 x 72 x 20 Inch, Steel With Gray Finish
Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility
Also known as: 783510388195, A907220FSDG, HOFA907220FSDG
Specifications
| Material: | Steel |
| Height: | 90.060 in |
| Width: | 72.060 in |
| Depth: | 20.060 in |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Steel |
| Width: | 72.060 in |
| IP/NEMA Rating: | NEMA 12 |
| Height: | 90.060 in |
| Depth: | 20.060 in |