Diva Duo Dimmer, 600W, 3-Way, Light Almond

Item #: 0932533

Cat #: DVWCL-153PH-LA

UPC: 027557842600

$ 38.65 EA
Company wide:
0 in stock
Documents & Guides
Diva Duo Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, Single-Pole/3-Way, Preset, Color: Light Almond. **Clamshell Packaging*

Overview

Diva Duo Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, Single-Pole/3-Way, Preset, Color: Light Almond. **Clamshell Packaging*

Diva C.L Dimmer - Gloss Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole dimmer with wallplate, clamshell packaging, 150W C.L/LED or 600Winc/hal in light almond

Also known as: 027557842600, DVWCL-153PH-LA, LUTDVWCL153PHLA

Specifications

Type: 3-Way, Preset, Decorator
Color: Light Almond
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset, Decorator
Wattage: 600, 150
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Poles: 1
Dimmable: Yes