AirPro 24 In. ceiling fan downrod

Item #: 0932524

Cat #: P2605-30

UPC: 785247260515

$ 72.75 EA
Company wide:
0 in stock
Documents & Guides
PRO P2605-30 24in FAN DOWNRO

Overview

PRO P2605-30 24in FAN DOWNRO
Also known as: 785247260515, P2605-30, PROP260530

Specifications

Color: White
Material: Steel
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Material: Steel