Panel For Enclosure, 24x20

Item #: 0932505

Cat #: AW2420-1P

UPC: 782051089899

$ 151.05 EA
Company wide:
0 in stock
Documents & Guides
CIR AW2420-1P PANEL FOR ENCLO

Overview

CIR AW2420-1P PANEL FOR ENCLO
Also known as: 782051089899, AW2420-1P, CIRAW24201P

Specifications

Height: 24 in
Width: 20 in
Color: White
Height: 24 in
Color: White
Width: 20 in