FP24841HOECO 40/CS 1/SKU

Item #: 0932463

Cat #: FP24841HOECO

UPC: 046135209314

Company wide:
0 in stock
24W, T5 PENTRON high output (HO) fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC *Sylvania Part # 20931* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

24W, T5 PENTRON high output (HO) fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC *Sylvania Part # 20931* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135209314, FP24841HOECO, LDVFP24841HOECO

Specifications

Wattage: 24
Color Temperature: 4100 (Cool White)
Lumens: 1760
Color Rendering Index (CRI): 85
Length: 22 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 24
Lumens: 1760
Length: 22 in
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Material: Glass
Base: Miniature Bi-Pin (G5)