EMT Set Screw Coupling, 1 inch, Zinc Die Cast

Item #: 0932402

Cat #: 812

UPC: 018997008121

Company wide:
0 in stock
Documents & Guides
EMT Coupling, Set Screw, 1 inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit

Overview

EMT Coupling, Set Screw, 1 inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit
Also known as: 018997008121, 812, ARL812

Specifications

Diameter: 1 in
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated