EMT Set Screw Connector, 1 inch, Zinc Die Cast

Item #: 0932396

Cat #: 802

UPC: 018997008022

Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 1 inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit

Overview

EMT Connector, Set Screw, 1 inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit
Also known as: 018997008022, 802, ARL802

Specifications

Diameter: 1 in
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated