Metal Halide Lamp, Pulse Start, ED17P, 100W, Clear

Item #: 0932331

Cat #: MHC100/C/U/MP/3K ELITE

UPC: 046677423711

Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED17P (Ellipsoidal), Base: Medium Screw (E26), Lumens: 9200, CRI: 90, Color Temperature: 3000K, Lamp Finish: Clear, Fixture Rating: Open, ANSI Code: M140/M90/O, Standard Case Qty: 12 *Philips Part # 42371-5*

Overview

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED17P (Ellipsoidal), Base: Medium Screw (E26), Lumens: 9200, CRI: 90, Color Temperature: 3000K, Lamp Finish: Clear, Fixture Rating: Open, ANSI Code: M140/M90/O, Standard Case Qty: 12 *Philips Part # 42371-5*
Also known as: 046677423711, MHC100/C/U/MP/3K ELITE, PHIMHC100CUMP3KELI

Specifications

Type: Pulse Start
Color: Clear
ANSI Code: M90/O, M140/O
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 100
Lumens: 9200
Shape: ED17P (Elliptical Dimple Protected)
Color Rendering Index (CRI): 90
Light Technology: HID
Type: Pulse Start
ANSI Code: M90/O, M140/O
Base: Medium Screw (E26)
Lumens: 9200
Color Rendering Index (CRI): 90
Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 100
Shape: ED17P (Elliptical Dimple Protected)
Light Technology: HID