4-4/0, 1/2-1 IPS

Item #: 0932329

Cat #: GAR3902

UPC: 781810234013

Company wide:
0 in stock
Documents & Guides
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1/2"-1" Pipe, 3/8" Stud.

Overview

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1/2"-1" Pipe, 3/8" Stud.
Also known as: 781810234013, GAR3902, BURGAR3902

Specifications

Diameter: 1 in
Material: Copper, Steel
Standards: California Proposition 65
Allowable Gauge Range: 4 - 4/0
Diameter: 1 in
Standards: California Proposition 65
Material: Copper, Steel
Allowable Gauge Range: 4 - 4/0