1
more

Circuit Breaker, Miniature, DIN Rail Mount, 2A, 1P, 60VDC
Item #: 0932246
Cat #: S201UDC-Z2
UPC: 016779826154
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 2 Amp, 1 Pole, 60 Volt DC, Z Trip
Overview
Circuit Breaker, Miniature, DIN Rail Mount, 2 Amp, 1 Pole, 60 Volt DC, Z Trip
Also known as: 016779826154, S201UDC-Z2, ABBS201UDCZ2
Specifications
| Volts DC: | 60 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 2 |
| Type: | Trip Curve Z |
| Interrupt Rating DC: | 14 kA |
| Volts DC: | 60 |
| Poles: | 1 |
| Type: | Trip Curve Z |
| Mounting: | DIN Rail |
| Amps: | 2 |
| Interrupt Rating DC: | 14 kA |