Panel For Enclosure, Type 4/12, Steel, Concept Series

Item #: 0932234

Cat #: CP3220

UPC: 783510237820

$ 165.67 EA
Company wide:
0 in stock
Panel For Enclosure,Concept Series, 32 x 20 Inch, Type 4/12, Steel, White Powder Coated Finish

Overview

Panel For Enclosure,Concept Series, 32 x 20 Inch, Type 4/12, Steel, White Powder Coated Finish

nVent HOFFMAN panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510237820, CP3220, HOFCP3220

Specifications

Color: White
Material: Steel
Height: 30.200 in
Width: 18.200 in
IP/NEMA Rating: NEMA 12, NEMA 4
Color: White
Height: 30.200 in
IP/NEMA Rating: NEMA 12, NEMA 4
Material: Steel
Width: 18.200 in