Liquid Tight Connector, 90°, 1/2", PVC Coated Steel

Item #: 0932218

Cat #: PV0500LT5090

UPC: 847656071011

$ 145.40 EA
Company wide:
3 in stock
Documents & Guides
Liquidtight Connector, 90° Angle, Size: 1/2 inch, Material: PVC Coated Steel.

Overview

Liquidtight Connector, 90° Angle, Size: 1/2 inch, Material: PVC Coated Steel.
Also known as: 847656071011, PV0500LT5090, CLBPV0500LT5090

Specifications

Diameter: 1/2 in
Material: PVC Coated Steel
Diameter: 1/2 in
Material: PVC Coated Steel