Exp. Sleeving, 0.38" (9.5mm),White

Item #: 0932183

Cat #: HTK76470EWT

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
WAC HTK76470EWT 702 CM HEAD

Overview

WAC HTK76470EWT 702 CM HEAD
Also known as: HTK76470EWT, WACHTK76470EWT

Specifications

Mounting: Horizontal
Color: Bronze
Finish: Bronze
Mounting: Horizontal
Finish: Bronze
Color: Bronze