B-LINE B22SH-240AL Deep Strut, 1 5/8-I

Item #: 0932181

Cat #: B22SH-240AL

UPC: 781011213459

Company wide:
0 in stock
Documents & Guides
BLI B22SH-240AL Deep Strut 1 5/8

Overview

BLI B22SH-240AL Deep Strut 1 5/8
Also known as: 781011213459, B22SH-240AL, BLIB22SH240AL

Specifications

Height: 1 5/8 in
Length: 20 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 20 ft
Material: Aluminum