PLATT logo

Made in USA

Item #: 0932144
Cat #: PSH100A100A
UPC:
$ 216.66 EA
Company wide:
0 in stock
Documents & Guides
Dual 100 VA, 120 Vac to 24 Vac, UL Class 2, Metal Enclosure

Overview

Dual 100 VA, 120 Vac to 24 Vac, UL Class 2, Metal Enclosure
Also known as: PSH100A100A, FDEPSH100A100A

Specifications

Customer Reviews

No reviews for this product
(0)