
"Caution Caution Caution" Barricade Tape, 3" x 300', Yellow
Item #: 0932123
Cat #: 301
UPC: 051128534601
$ 26.78 EA
Company wide:
64
in stock
Documents & Guides
Caution Barricade Tape, Dimensions: 3" X 300', Color: Yellow.
Overview
Caution Barricade Tape, Dimensions: 3" X 300', Color: Yellow.
Durable polyethylene plastic, bold 2" letters, long roll length, will not tear easily, attracts attention. Barricade applicable in both large and small areas. Available in various sizes, thicknesses and with different warning messages.
Also known as: 051128534601, 301, MMM301
Specifications
| Width: | 3 in |
| Length: | 300 ft |
| Color: | Yellow |
| Width: | 3 in |
| Color: | Yellow |
| Length: | 300 ft |