FLK I310S AC/DC CURRENT CLAMP

Item #: 0932112

Cat #: I310S

UPC: 095969401241

$ 665.99 EA
Company wide:
0 in stock
FLK I310S AC/DC CURRENT CLAMP

Overview

FLK I310S AC/DC CURRENT CLAMP

The Fluke i310s Current Probe is based on Hall Effect technology for use in measurement of both DC and AC current. The Fluke i310s Current Probe may be used in conjunction with oscilloscopes and other suitable recording instruments for accurate non-intrusive current measurement. Using advanced Hall Effect technology, the Clamp can accurately measure currents up to 450 A peak over the frequency range of dc to 20 kHz. These features make it a powerful tool for use in inverters, switch mode power supplies, industrial controllers, automotive diagnostics, and other applications requiring current measurements and/or waveform analysis.

Also known as: 095969401241, I310S, FLUI310S

Specifications

No Specifications Available