Touch-Up Paint Pen, Light Gray

Item #: 0932110

Cat #: ATPG7035LP

UPC: 783510262068

$ 23.67 EA
Company wide:
2 in stock
Touch-Up Paint Pen, Ral 7035 Light Gray, Size: Pen.

Overview

Touch-Up Paint Pen, Ral 7035 Light Gray, Size: Pen.

Use Touch-Up Paint Pen to repair the finish of enclosures and panels.

Also known as: 783510262068, ATPG7035LP, HOFATPG7035LP

Specifications

Color: Light Gray
Weight: 0.040 lb
Material: Touch-up Paint
Color: Light Gray
Material: Touch-up Paint
Weight: 0.040 lb