Fuse 630a 690v 1fke/115 Ar Uc

Item #: 0932056

Cat #: 170M4766

UPC: 051712816670

$ 794.45 EA
Company wide:
0 in stock
Documents & Guides
BUSS 170M4766 FUSE 630A 690V

Overview

BUSS 170M4766 FUSE 630A 690V
Also known as: 051712816670, 170M4766, BUS170M4766

Specifications

Type: Fuse, Square Body
Amps: 630
Interrupt Rating DC: 200
Type: Fuse, Square Body
Interrupt Rating DC: 200
Amps: 630