Emergency Exit Sign

Item #: 0932019

Cat #: ECG LED M6

UPC: 784231874592

Company wide:
0 in stock
Documents & Guides
Thermoplastic LED exit/unit combos, LED, SKU - 210LAC

Overview

Thermoplastic LED exit/unit combos, LED, SKU - 210LAC
Also known as: 784231874592, ECG LED M6, LITECGLEDM6

Specifications

Material: Thermoplastic
Wattage: 3.200
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 3.200
Color: White/Green