2" Emt Ins Ss Conn

Item #: 0932014

Cat #: 805A

UPC: 018997805102

Company wide:
0 in stock
Documents & Guides
ARL 805A 2 EMT INS SS CONN

Overview

ARL 805A 2 EMT INS SS CONN
Also known as: 018997805102, 805A, ARL805A

Specifications

Material: Stainless Steel
Diameter: 2 in
Insulation: Insulated
Material: Stainless Steel
Insulation: Insulated
Diameter: 2 in