EMT Set Screw Connector, 1-1/2", Insulated, Zinc Die Cast

Item #: 0932013

Cat #: 804A

UPC: 018997804105

Company wide:
0 in stock
Documents & Guides
ARL 804A 1 1/2 EMT INS SS CON

Overview

ARL 804A 1 1/2 EMT INS SS CON
Also known as: 018997804105, 804A, ARL804A

Specifications

Diameter: 1 1/2 in
Insulation: Insulated
Diameter: 1 1/2 in
Insulation: Insulated